Specifications
Dimensions
- Measuring Range(1) 360°; (4) 90 °
- Resolution0.01 (0-9.99°), 0.10 (10-90°)
Details
- Accuracy0.05 @ 0-10°, 0.10 @ 80-90°, 0.20 @ 10-80°
- Battery Type9V
- Data OutputYes
- Magnetic BaseNo
- StyleDigital
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)