Motion
32591
Corner Radius End Mill - 55C Series, 0.3750 in Mill Diameter, 0.5000 in Length of Cut, 2.0000 in, 50.80 mm Overall Length
Mi Item #06625060
MFR #32591
Price$95.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 55C Series, 0.3750 in Mill Diameter, 0.5000 in Length of Cut, 2.0000 in, 50.80 mm Overall Length
Mi Item #06625060
MFR #32591

Mfr description
32591 END MILL HP 3/8 X 1/2LOC X 3/8SHK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.51/each

Specifications

Dimensions

  • Corner Radius  
    0.0150 in;0.38 mm
  • Helix Angle
    45 °
  • Length of Cut  
    0.5000 in
  • Mill Diameter  
    0.3750 in
  • Overall Length
    2.0000 in, 50.80 mm
  • Shank Diameter  
    0.3750 in

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • End Type
    Corner Radius
  • Finish Coating
    AlTiN, Ti-NAMITE-A
  • Flute Type
    Spiral
  • Number Of Flutes  
    5
  • Series
    55C
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Weldon (Drive Flat)
  • Spiral Direction
    Right
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)