Motion
32609
Corner Radius End Mill - 55C Series, 0.1563 in Mill Diameter, 0.5625 in Length of Cut
Mi Item #06625073
MFR #32609
Price$81.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 55C Series, 0.1563 in Mill Diameter, 0.5625 in Length of Cut
Mi Item #06625073
MFR #32609

Mfr description
32609 END MILL HP 5/32 X 9/16LOC X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.11/each

Specifications

Dimensions

  • Length of Cut  
    0.5625 in
  • Mill Diameter  
    0.1563 in
  • Shank Diameter  
    0.1875 in

Details

  • Finish Coating
    AlTiN, Ti-NAMITE-A
  • Number Of Flutes  
    5
  • Series
    55C
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)