Motion
32679
0.5000 in Mill Diameter, 5 Flutes, 0.6250 in Length of Cut
Mi Item #06625093
MFR #32679
Price$124.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5000 in Mill Diameter, 5 Flutes, 0.6250 in Length of Cut
Mi Item #06625093
MFR #32679

Mfr description
32679 END MILL HP 1/2X5/8LOC X 1/2SHK X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.22/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Length of Cut  
    0.6250 in
  • Mill Diameter  
    0.5000 in
  • Shank Diameter  
    0.5000 in

Details

  • Number Of Flutes  
    5
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)