Motion
32726
0.1875 in Mill Diameter, 3 Flutes, 0.1562 in Length of Cut
Mi Item #06625119
MFR #32726
Price$108.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1875 in Mill Diameter, 3 Flutes, 0.1562 in Length of Cut
Mi Item #06625119
MFR #32726

Mfr description
32726 END MILL HP 1 X 1-1/4LOC X 1SHK X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.30/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Length of Cut  
    0.1562 in
  • Mill Diameter  
    0.1875 in
  • Shank Diameter  
    0.1875 in

Details

  • Number Of Flutes  
    3
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)