Motion
34631
Ball End Mills - 47B Series, 0.1875 in Mill Dia., 0.5625 in Cutting Length, 0.1875 in Shank Dia., 2.0000 in, 50.80 mm Overall Length
Mi Item #06625273
MFR #34631
Price$46.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 47B Series, 0.1875 in Mill Dia., 0.5625 in Cutting Length, 0.1875 in Shank Dia., 2.0000 in, 50.80 mm Overall Length
Mi Item #06625273
MFR #34631

Mfr description
34631 END MILL 3/16 X 9/16LOC X 3/16SHK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.65/each

Specifications

Dimensions

  • Helix Angle
    35 °
  • Length of Cut  
    0.5625 in
  • Mill Diameter  
    0.1875 in
  • Overall Length
    2.0000 in, 50.80 mm
  • Shank Diameter  
    0.1875 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    Bright, Uncoated
  • Flute Type
    Spiral
  • Number Of Flutes  
    2
  • Series
    47B
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)