Motion
34675
Ball End Mill - 47B Series, Carbide Material, 0.6250 in Mill Dia., 1.6200 in Cutting Length, 0.6250 in Shank Dia., 3.7500 in, 95.25 mm Overall Length
Mi Item #06625302
MFR #34675
Price$479.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 47B Series, Carbide Material, 0.6250 in Mill Dia., 1.6200 in Cutting Length, 0.6250 in Shank Dia., 3.7500 in, 95.25 mm Overall Length
Mi Item #06625302
MFR #34675

Mfr description
34675 END MILL 5/8 X 1-5/8LOC X 5/8SHK X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.25/each

Specifications

Dimensions

  • Helix Angle
    35 °
  • Length of Cut  
    1.6200 in
  • Length Type
    Regular
  • Mill Diameter  
    0.6250 in
  • Overall Length
    3.7500 in, 95.25 mm
  • Shank Diameter  
    0.6250 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    TIB2
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Material Grade
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    2
  • Series
    47B
  • Shank Type
    Straight
  • Single Or Double End  
    Single End
  • Spiral Cut
    Right Hand Cut Direction (RHC)
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)