Motion
34678
0.2500 in Mill Diameter, 2 Flutes, 0.3750 in Length of Cut
Mi Item #06625305
MFR #34678
Price$135.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2500 in Mill Diameter, 2 Flutes, 0.3750 in Length of Cut
Mi Item #06625305
MFR #34678

Mfr description
34678 END MILL 1/4 X 3/8LOC X 1/4SHK X 4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.54/each

Specifications

Dimensions

  • Helix Angle
    35 °
  • Length of Cut  
    0.3750 in
  • Mill Diameter  
    0.2500 in
  • Shank Diameter  
    0.2500 in

Details

  • Number Of Flutes  
    2
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)