Motion
34686
Ball End Mills - 47EB Series, 0.2500 in Mill Dia., 0.3750 in Cutting Length, 0.2500 in Shank Dia., 4.0000 in, 101.60 mm Overall Length
MI ITEM #06625312
MFR #34686
Your Price$149.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 47EB Series, 0.2500 in Mill Dia., 0.3750 in Cutting Length, 0.2500 in Shank Dia., 4.0000 in, 101.60 mm Overall Length
MI ITEM #06625312
MFR #34686

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$149.83/each(List $160.95)

Overview

Mfr description
34686 END MILL 1/4 X 3/8LOC X 1/4SHK X 4

Specifications

  • Mill Diameter
  • Finish Coating
    TIB2, Ti-NAMITE-B
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Yes
  • Helix Angle
    35 °
  • Overall Length
    4.0000 in, 101.60 mm
  • Shank Type
    Straight
  • Series
    47EB
  • Neck Diameter
    0.2350 in, 5.97 mm
  • Variable Helix
    No
  • Flute Type
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought