Motion
34689
Ball End Mills - 47EB Series, 0.5000 in Mill Dia., 0.6250 in Cutting Length, 0.5000 in Shank Dia., 6.0000 in, 152.40 mm Overall Length
Mi Item #06625315
MFR #34689
Price$387.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 47EB Series, 0.5000 in Mill Dia., 0.6250 in Cutting Length, 0.5000 in Shank Dia., 6.0000 in, 152.40 mm Overall Length
Mi Item #06625315
MFR #34689

Mfr description
34689 END MILL 1/2 X 5/8LOC X 1/2SHK X 6
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$387.31/each

Specifications

Dimensions

  • Helix Angle
    35 °
  • Length of Cut  
    0.6250 in
  • Mill Diameter  
    0.5000 in
  • Neck Diameter
    0.4850 in, 12.32 mm
  • Overall Length
    6.0000 in, 152.40 mm
  • Shank Diameter  
    0.5000 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    TIB2, Ti-NAMITE-B
  • Flute Type
    Spiral
  • Number Of Flutes  
    2
  • Series
    47EB
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)