Motion
34725
1.0000 in Mill Diameter, 3 Flutes, 2.0000 in Length of Cut
Mi Item #06625329
MFR #34725
Price$914.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.0000 in Mill Diameter, 3 Flutes, 2.0000 in Length of Cut
Mi Item #06625329
MFR #34725

Mfr description
34725 END MILL 1 X 2LOC X 1SHK X 4-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$914.53/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Length of Cut  
    2.0000 in
  • Mill Diameter  
    1.0000 in
  • Shank Diameter  
    1.0000 in

Details

  • Number Of Flutes  
    3
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)