Motion
34744
0.6250 in Mill Diameter, 3 Flutes, 1.6250 in Length of Cut
MI ITEM #06625335
MFR #34744
Price$324.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6250 in Mill Diameter, 3 Flutes, 1.6250 in Length of Cut
MI ITEM #06625335
MFR #34744

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$324.91/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Length of Cut  
    1.6250 in
  • Mill Diameter  
    0.6250 in
  • Shank Diameter  
    0.6250 in

Details

  • Number Of Flutes  
    3
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
34744 END MILL 5/8 X 1-5/8LOC X 5/8SHK X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought