Motion
34773
Corner Radius End Mill - 43CR Series, 0.2500 in Mill Diameter, 0.7500 in Length of Cut, 2.0000 in, 63.50 mm Overall Length
MI ITEM #06625340
MFR #34773
Price$59.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 43CR Series, 0.2500 in Mill Diameter, 0.7500 in Length of Cut, 2.0000 in, 63.50 mm Overall Length
MI ITEM #06625340
MFR #34773

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$59.11/each

Specifications

Dimensions

  • Corner Radius  
    0.0100 in;0.25 mm
  • Helix Angle
    38 °
  • Length of Cut  
    0.7500 in
  • Mill Diameter  
    0.2500 in
  • Overall Length
    2.0000 in, 63.50 mm
  • Shank Diameter  
    0.2500 in

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • End Type
    Corner Radius
  • Finish Coating
    Bright, Uncoated
  • Flute Type
    Spiral
  • Number Of Flutes  
    3
  • Series
    43CR
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Spiral Direction
    Right
  • Variable Helix
    No

Overview

Mfr description
34773 END MILL HP 1/4 X 3/4LOC X 1/4SHK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought