Motion
34780
Corner Radius End Mill - 43CR Series, 0.5000 in Mill Diameter, 1.2500 in Length of Cut, 3.0000 in, 82.55 mm Overall Length
Mi Item #06625345
MFR #34780
Price$140.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 43CR Series, 0.5000 in Mill Diameter, 1.2500 in Length of Cut, 3.0000 in, 82.55 mm Overall Length
Mi Item #06625345
MFR #34780

Mfr description
34780 END MILL HP 1/2 X 1-1/4LOC X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.09/each

Specifications

Dimensions

  • Corner Radius  
    0.0600 in;1.52 mm
  • Helix Angle
    38 °
  • Length of Cut  
    1.2500 in
  • Mill Diameter  
    0.5000 in
  • Overall Length
    3.0000 in, 82.55 mm
  • Shank Diameter  
    0.5000 in

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • End Type
    Corner Radius
  • Finish Coating
    Bright, Uncoated
  • Flute Type
    Spiral
  • Number Of Flutes  
    3
  • Series
    43CR
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Spiral Direction
    Right
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)