Motion
34815
Corner Radius End Mill - 43CR Series, 0.7500 in Mill Diameter, 1.6250 in Length of Cut, 4.0000 in, 101.60 mm Overall Length
MI ITEM #06625367
MFR #34815
Your Price$356.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 43CR Series, 0.7500 in Mill Diameter, 1.6250 in Length of Cut, 4.0000 in, 101.60 mm Overall Length
MI ITEM #06625367
MFR #34815

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$356.55/each(List $427.87)

Overview

Mfr description
34815 END MILL HP 3/4 X 1-5/8LOC X

Specifications

  • Mill Diameter
  • Finish Coating
    Bright, Uncoated
  • Corner Radius
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Center Cutting
    Yes
  • Helix Angle
    38 °
  • Overall Length
    4.0000 in, 101.60 mm
  • Shank Type
    Straight
  • Series
    43CR
  • End Type
    Corner Radius
  • Flute Type
    Spiral
  • Shank Diameter Tolerance
    h6
  • Variable Helix
    No
  • Spiral Direction
    Right

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text