Motion
36793
Corner Radiu End Mill - ZD1C Series, Solid Carbide Material, 0.7500 in Mill Diameter, 0.9370 in Length of Cut, 5.5000 in Overall Length
Mi Item #06625450
MFR #36793
Price$790.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - ZD1C Series, Solid Carbide Material, 0.7500 in Mill Diameter, 0.9370 in Length of Cut, 5.5000 in Overall Length
Mi Item #06625450
MFR #36793

Mfr description
36793 END MILL HP 3/4 X 15/16LOC X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$790.02/each

Specifications

Dimensions

  • Corner Radius  
    0.0600 in
  • Helix Angle
    42 to 45 °
  • Length of Cut  
    0.9370 in
  • Mill Diameter  
    0.7500 in
  • Overall Length
    5.5000 in
  • Shank Diameter  
    0.7500 in

Details

  • Additional Information
    Flute Spacing Unequal, Right Hand Cut Direction (RHC)
  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.0000/-0.0020 in
  • Cutting Direction
    Right Hand
  • End Type
    Corner Radius
  • Extended Reach
    No
  • Finish Coating
    TX (Ti-NAMITE-X)
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Mill Material
    Solid Carbide
  • Number Of Flutes  
    4
  • Radius Or Chamfer
    Radius
  • Series
    ZD1C
  • Series List
    Z-Carb-MD
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Single Or Double End
    Single End
  • Variable Helix
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)