Motion
40031
Corner Radiu End Mill - 01C Series, Solid Carbide Material, 12 mm Mill Diameter, 25 mm Length of Cut, 75 mm Overall Length
Mi Item #06625765
MFR #40031
Price$184.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - 01C Series, Solid Carbide Material, 12 mm Mill Diameter, 25 mm Length of Cut, 75 mm Overall Length
Mi Item #06625765
MFR #40031

Mfr description
40031 EM 12MMX25MMX12MM SHX75MM 1.5MMR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.40/each

Specifications

Dimensions

  • Corner Radius  
    1.50 mm
  • Helix Angle
    30 °
  • Length of Cut  
    25 mm
  • Mill Diameter  
    12 mm
  • Overall Length
    75 mm
  • Shank Diameter  
    12 mm

Details

  • Additional Information
    Right Hand Cut Direction (RHC)
  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • Cutting Direction
    Right Hand
  • End Type
    Corner Radius
  • Finish Coating
    AlTiN (Ti-NAMITE-A)
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Mill Material
    Solid Carbide
  • Number Of Flutes  
    4
  • Radius Or Chamfer
    Radius
  • Series
    01C
  • Series List
    General Application End Mill
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Single Or Double End
    Single End
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)