Motion
40365
12 mm Mill Diameter, 2 Flutes, 25 mm Length of Cut
Mi Item #06625827
MFR #40365
Price$131.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 mm Mill Diameter, 2 Flutes, 25 mm Length of Cut
Mi Item #06625827
MFR #40365

Mfr description
40365 END MILL 12MMX25MMX12MM SHX75MM
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.81/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    25 mm
  • Mill Diameter  
    12 mm
  • Shank Diameter  
    12 mm

Details

  • Number Of Flutes  
    2
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)