Motion
40510
Ball End Mill - 05B Series, Carbide Material, 0.0591 in Mill Dia., 4.50 mm Cutting Length, 3 mm Shank Dia., 1.4961 in, 38 mm Overall Length
Mi Item #06625840
MFR #40510
Price$40.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 05B Series, Carbide Material, 0.0591 in Mill Dia., 4.50 mm Cutting Length, 3 mm Shank Dia., 1.4961 in, 38 mm Overall Length
Mi Item #06625840
MFR #40510

Mfr description
40510 END MILL 1.5MMX4.5MMX3MM SHX38MM
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.96/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    4.50 mm
  • Length Type
    Long
  • Mill Diameter  
    0.0591 in
  • Overall Length
    1.4961 in, 38 mm
  • Shank Diameter  
    3 mm

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Bright/Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Material Grade
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    Yes
  • Number Of Flutes  
    3
  • Series
    05B
  • Shank Type
    Straight
  • Single Or Double End  
    Single End
  • Spiral Cut
    Right Hand Cut Direction (RHC)
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)