Motion
40517
2.50 mm Mill Diameter, 3 Flutes, 0.3750 in Length of Cut
Mi Item #06625842
MFR #40517
Price$28.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.50 mm Mill Diameter, 3 Flutes, 0.3750 in Length of Cut
Mi Item #06625842
MFR #40517

Mfr description
40517 END MILL 2.5MMX9.5MMX3MM SHX38MM
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.20/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.3750 in
  • Mill Diameter  
    2.50 mm
  • Shank Diameter  
    3 mm

Details

  • Number Of Flutes  
    3
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)