1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
40549
8 mm Mill Diameter, 3 Flutes, 20 mm Length of Cut
MI ITEM #
06625855
MFR #
40549
Your Price
$41.45
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO 40549
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
40549
8 mm Mill Diameter, 3 Flutes, 20 mm Length of Cut
MI ITEM #
06625855
MFR #
40549
Availability:
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$41.45
/each
(List
$47.66
)
Qty
Add to Cart
Overview
Mfr description
40549 END MILL 8MMX20MMX8MM SHX63MM 3FL
Specifications
Mill Diameter
8 mm
Length of Cut
20 mm
Number Of Flutes
3
Shank Diameter
8 mm
Straight Or Spiral Flute
Spiral
Helix Angle
30 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data