Motion
41421
Double End, 3 mm Mill Diameter, 4 Flutes, 6 mm Length of Cut
Mi Item #06625878
MFR #41421
Price$39.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double End, 3 mm Mill Diameter, 4 Flutes, 6 mm Length of Cut
Mi Item #06625878
MFR #41421

Mfr description
41421 END MILL 3MMX6MMX3MM SHX38MM 4FL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.20/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    6 mm
  • Mill Diameter  
    3 mm
  • Shank Diameter  
    3 mm

Details

  • Number Of Flutes  
    4
  • Single Or Double End  
    Double
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)