Motion
43156
Ball End Mill - X1B Series, Carbide Material, 14 mm Mill Dia., 75 mm Cutting Length, 14 mm Shank Dia., 5.9055 in, 150 mm Overall Length
Mi Item #06625974
MFR #43156
Price$504.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - X1B Series, Carbide Material, 14 mm Mill Dia., 75 mm Cutting Length, 14 mm Shank Dia., 5.9055 in, 150 mm Overall Length
Mi Item #06625974
MFR #43156

Mfr description
43156 END MILL 14MMX75MMX14MM SHX150MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$504.52/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    75 mm
  • Length Type
    Extra Long
  • Mill Diameter  
    14 mm
  • Overall Length
    5.9055 in, 150 mm
  • Shank Diameter  
    14 mm

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Bright/Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material Grade
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    Yes
  • Number Of Flutes  
    4
  • Series
    X1B
  • Shank Type
    Straight
  • Single Or Double End  
    Single End
  • Spiral Cut
    Right Hand Cut Direction (RHC)
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)