Motion
43165
16 mm Mill Diameter, 4 Flutes, 75 mm Length of Cut
MI ITEM #06625975
MFR #43165
Price$458.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 mm Mill Diameter, 4 Flutes, 75 mm Length of Cut
MI ITEM #06625975
MFR #43165

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$458.85/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    75 mm
  • Mill Diameter  
    16 mm
  • Shank Diameter  
    16 mm

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
43165 END MILL 16MMX75MMX16MM SHX150MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought