Motion
43306
Ball End Mills - X3B Series, 6 mm Mill Dia., 25 mm Cutting Length, 6 mm Shank Dia., 2.9528 in, 75 mm Overall Length
MI ITEM #06625987
MFR #43306
List Price$71.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - X3B Series, 6 mm Mill Dia., 25 mm Cutting Length, 6 mm Shank Dia., 2.9528 in, 75 mm Overall Length
MI ITEM #06625987
MFR #43306

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$71.03/each for your price

Overview

Mfr description
43306 END MILL 6MMX25MMX6MM SHX75MM 2FL

Specifications

  • Mill Diameter
  • Finish Coating
    Bright, Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Yes
  • Helix Angle
    30 °
  • Overall Length
    2.9528 in, 75 mm
  • Shank Type
    Straight
  • Series
    X3B
  • Variable Helix
    No
  • Flute Type
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text