Motion
43316
Ball End Mills - X3B Series, 8 mm Mill Dia., 25 mm Cutting Length, 8 mm Shank Dia., 2.9528 in, 75 mm Overall Length
Mi Item #06625991
MFR #43316
Price$115.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - X3B Series, 8 mm Mill Dia., 25 mm Cutting Length, 8 mm Shank Dia., 2.9528 in, 75 mm Overall Length
Mi Item #06625991
MFR #43316

Mfr description
43316 END MILL 8MMX25MMX8MM SHX75MM 2FL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.19/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    25 mm
  • Mill Diameter  
    8 mm
  • Overall Length
    2.9528 in, 75 mm
  • Shank Diameter  
    8 mm

Details

  • Center Cutting
    Yes
  • Finish Coating
    Bright, Uncoated
  • Flute Type
    Spiral
  • Number Of Flutes  
    2
  • Series
    X3B
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)