Motion
44575
Ball End Mill - 47MB Series, Carbide Material, 10 mm Mill Dia., 22 mm Cutting Length, 10 mm Shank Dia., 2.8346 in, 72 mm Overall Length
Mi Item #06626132
MFR #44575
Price$159.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 47MB Series, Carbide Material, 10 mm Mill Dia., 22 mm Cutting Length, 10 mm Shank Dia., 2.8346 in, 72 mm Overall Length
Mi Item #06626132
MFR #44575

Mfr description
44575 END MILL HP 10MMX22MMX10MM SHX72MM
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.00/each

Specifications

Dimensions

  • Helix Angle
    35 °
  • Length of Cut  
    22 mm
  • Length Type
    Regular
  • Mill Diameter  
    10 mm
  • Overall Length
    2.8346 in, 72 mm
  • Shank Diameter  
    10 mm

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Bright/Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Material Grade
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    2
  • Series
    47MB
  • Shank Type
    Straight
  • Single Or Double End  
    Single End
  • Spiral Cut
    Right Hand Cut Direction (RHC)
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)