Motion
44580
Ball End Mill - 47MB Series, Carbide Material, 25 mm Mill Dia., 1.4961 in Cutting Length, 25 mm Shank Dia., 4.0945 in, 104 mm Overall Length
Mi Item #06626136
MFR #44580
Price$1,018.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 47MB Series, Carbide Material, 25 mm Mill Dia., 1.4961 in Cutting Length, 25 mm Shank Dia., 4.0945 in, 104 mm Overall Length
Mi Item #06626136
MFR #44580

Mfr description
44580 END MILL HP 25MMX44MMX25MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,018.99/each

Specifications

Dimensions

  • Helix Angle
    35 °
  • Length of Cut  
    1.4961 in
  • Length Type
    Stub
  • Mill Diameter  
    25 mm
  • Overall Length
    4.0945 in, 104 mm
  • Shank Diameter  
    25 mm

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Bright/Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Material Grade
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    2
  • Series
    47MB
  • Shank Type
    Straight
  • Single Or Double End  
    Single End
  • Spiral Cut
    Right Hand Cut Direction (RHC)
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)