Motion
46355
Ball End Mill - Z1MB Series, Carbide Material, 0.1575 in Mill Dia., 0.4331 in Cutting Length, 6 mm Shank Dia., 2.2441 in, 57 mm Overall Length
Mi Item #06626275
MFR #46355
Price$74.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - Z1MB Series, Carbide Material, 0.1575 in Mill Dia., 0.4331 in Cutting Length, 6 mm Shank Dia., 2.2441 in, 57 mm Overall Length
Mi Item #06626275
MFR #46355

Mfr description
46355 END MILL HP 4MMX11MMX6MM SHX57MM
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.06/each

Specifications

Dimensions

  • Helix Angle
    35 to 38 °
  • Length of Cut  
    0.4331 in
  • Length Type
    Regular
  • Mill Diameter  
    0.1575 in
  • Overall Length
    2.2441 in, 57 mm
  • Shank Diameter  
    6 mm

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    TX
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Material Grade
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    Z1MB
  • Shank Type
    Straight
  • Single Or Double End  
    Single End
  • Spiral Cut
    Flute Spacing Unequal / Right Hand Cut Direction (RHC)
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)