Motion
46376
25 mm Mill Diameter, 4 Flutes, 38 mm Length of Cut
Mi Item #06626277
MFR #46376
Price$961.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 mm Mill Diameter, 4 Flutes, 38 mm Length of Cut
Mi Item #06626277
MFR #46376

Mfr description
46376 END MILL HP 25MMX38MMX25MM
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$961.22/each

Specifications

Dimensions

  • Helix Angle
    35-38 °
  • Length of Cut  
    38 mm
  • Mill Diameter  
    25 mm
  • Shank Diameter  
    25 mm

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)