Motion
46564
Corner Radius End Mill - ZD1M Series, 8 mm Mill Diameter, 10 mm Length of Cut, 2.4803 in, 63 mm Overall Length
Mi Item #06626321
MFR #46564
Price$113.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - ZD1M Series, 8 mm Mill Diameter, 10 mm Length of Cut, 2.4803 in, 63 mm Overall Length
Mi Item #06626321
MFR #46564

Mfr description
46564 END MILL HP 8MMX10MMX8MM SHX63MM
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.21/each

Specifications

Dimensions

  • Corner Radius  
    0.0394 in;1.00 mm
  • Helix Angle
    42°-45 °
  • Length of Cut  
    10 mm
  • Mill Diameter  
    8 mm
  • Neck Diameter
    0.3000 in, 7.62 mm
  • Overall Length
    2.4803 in, 63 mm
  • Shank Diameter  
    8 mm

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • End Type
    Corner Radius
  • Finish Coating
    TX, Ti-NAMITE-X
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    ZD1M
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Spiral Direction
    Right
  • Variable Helix
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)