1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
48677
4 mm Mill Diameter, 2 Flutes, 14 mm Length of Cut
MI ITEM #
06626540
MFR #
48677
List Price
$34.99
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO 48677
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
48677
4 mm Mill Diameter, 2 Flutes, 14 mm Length of Cut
MI ITEM #
06626540
MFR #
48677
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$34.99
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
48677 END MILL 4MMX14MMX4MM SHX50MM 2FL
Specifications
Mill Diameter
4 mm
Length of Cut
14 mm
Number Of Flutes
2
Shank Diameter
4 mm
Straight Or Spiral Flute
Spiral
Helix Angle
30 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data