Motion
48680
6 mm Mill Diameter, 2 Flutes, 19 mm Length of Cut
Mi Item #06626542
MFR #48680
Price$56.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 mm Mill Diameter, 2 Flutes, 19 mm Length of Cut
Mi Item #06626542
MFR #48680

Mfr description
48680 END MILL 6MMX19MMX6MM SHX50MM 2FL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.36/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    19 mm
  • Mill Diameter  
    6 mm
  • Shank Diameter  
    6 mm

Details

  • Number Of Flutes  
    2
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)