Motion
48690
20 mm Mill Diameter, 2 Flutes, 38 mm Length of Cut
Mi Item #06626548
MFR #48690
Price$520.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 mm Mill Diameter, 2 Flutes, 38 mm Length of Cut
Mi Item #06626548
MFR #48690

Mfr description
48690 END MILL 20MMX38MMX20MM SHX100MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$520.45/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    38 mm
  • Mill Diameter  
    20 mm
  • Shank Diameter  
    20 mm

Details

  • Number Of Flutes  
    2
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)