Motion
48746
Ball End Mill - 03B Series, Carbide Material, 0.3150 in Mill Dia., 20 mm Cutting Length, 0.3150 in Shank Dia., 2.4803 in, 63 mm Overall Length
Mi Item #06626599
MFR #48746
Price$83.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 03B Series, Carbide Material, 0.3150 in Mill Dia., 20 mm Cutting Length, 0.3150 in Shank Dia., 2.4803 in, 63 mm Overall Length
Mi Item #06626599
MFR #48746

Mfr description
48746 END MILL 8MMX20MMX8MM SHX63MM 2FL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.50/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    20 mm
  • Length Type
    Regular
  • Mill Diameter  
    0.3150 in
  • Overall Length
    2.4803 in, 63 mm
  • Shank Diameter  
    0.3150 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    AlTiN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Material Grade
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    Yes
  • Number Of Flutes  
    2
  • Series
    03B
  • Shank Type
    Straight
  • Single Or Double End  
    Single End
  • Spiral Cut
    Right Hand Cut Direction (RHC)
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)