1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
05S02362TC
6 mm Mill Diameter, 3 Flutes, 19 mm Length of Cut
MI ITEM #
06626638
MFR #
05S02362TC
Your Price
$25.23
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO 05S02362TC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
05S02362TC
6 mm Mill Diameter, 3 Flutes, 19 mm Length of Cut
MI ITEM #
06626638
MFR #
05S02362TC
Availability:
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$25.23
/each
(List
$31.54
)
Qty
Add to Cart
Overview
Mfr description
48787 END MILL C 6MMX19MMX6MM SHX50MM
Specifications
Mill Diameter
6 mm
Length of Cut
19 mm
Number Of Flutes
3
Shank Diameter
6 mm
Straight Or Spiral Flute
Spiral
Helix Angle
30 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought