Motion
48935
Double End, 6 mm Mill Diameter, 4 Flutes, 12 mm Length of Cut
Mi Item #06626754
MFR #48935
Price$73.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double End, 6 mm Mill Diameter, 4 Flutes, 12 mm Length of Cut
Mi Item #06626754
MFR #48935

Mfr description
48935 END MILL 6MMX12MMX6MM SHX63MM 4FL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.31/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    12 mm
  • Mill Diameter  
    6 mm
  • Shank Diameter  
    6 mm

Details

  • Number Of Flutes  
    4
  • Single Or Double End  
    Double
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)