Motion
15S02362TA
6 mm Mill Diameter, 2 Flutes, 12 mm Length of Cut
Mi Item #06626844
MFR #15S02362TA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 mm Mill Diameter, 2 Flutes, 12 mm Length of Cut
Mi Item #06626844
MFR #15S02362TA

Mfr description
49061 END MILL 6MMX12MMX6MM SHX63MM 2FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    33 °
  • Length of Cut  
    12 mm
  • Mill Diameter  
    6 mm
  • Shank Diameter  
    6 mm

Details

  • Number Of Flutes  
    2
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)