Motion
49415
4 mm Mill Diameter, 4 Flutes, 25 mm Length of Cut
Mi Item #06627015
MFR #49415
Price$74.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 mm Mill Diameter, 4 Flutes, 25 mm Length of Cut
Mi Item #06627015
MFR #49415

Mfr description
49415 END MILL 10MMX38MMX10MM SHX100MM
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.36/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    25 mm
  • Mill Diameter  
    4 mm
  • Shank Diameter  
    4 mm

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)