Motion
49651
Ball End Mills - 59B Series, 20 mm Mill Dia., 45 mm Cutting Length, 20 mm Shank Dia., 5.1181 in, 130 mm Overall Length
MI ITEM #06627242
MFR #49651
Price$990.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 59B Series, 20 mm Mill Dia., 45 mm Cutting Length, 20 mm Shank Dia., 5.1181 in, 130 mm Overall Length
MI ITEM #06627242
MFR #49651

Mfr description
49651 END MILL 20MMX45MMX20MM SHX130MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$990.53/each

Specifications

Dimensions

  • Helix Angle
    25 °
  • Length of Cut  
    45 mm
  • Mill Diameter  
    20 mm
  • Overall Length
    5.1181 in, 130 mm
  • Shank Diameter  
    20 mm

Details

  • Center Cutting
    Yes
  • Finish Coating
    ALTiN, Ti-NAMITE-A
  • Flute Type
    Spiral
  • Number Of Flutes  
    2
  • Series
    59B
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)