1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
70474
0.2500 in Mill Diameter, 4 Flutes, 1.1250 in Length of Cut
MI ITEM #
06628505
MFR #
70474
Your Price
$56.98
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO 70474
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
70474
0.2500 in Mill Diameter, 4 Flutes, 1.1250 in Length of Cut
MI ITEM #
06628505
MFR #
70474
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$56.98
/each
(List
$61.20
)
Qty
Add to Cart
Overview
Mfr description
70474 END MILL HP 1/4 X 1-1/8LOC X
Specifications
Mill Diameter
0.2500 in
Length of Cut
1.1250 in
Number Of Flutes
4
Shank Diameter
0.2500 in
Straight Or Spiral Flute
Spiral
Helix Angle
38 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought