Overview
Mfr description
81013 REAMER 4MMX19MMX4MM SHX63MM CARB
Specifications
- Reamer Diameter4 mm
- Finish CoatingBright
- Shank TypeStraight
- Flute Length63 mm
- Number Of Flutes4
- Coolant DeliveryExternal
- Cutting DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data