Motion
5ERL106K
1-3/8" Steel Shaft Adapter Couplings - Step-Down Type with Keyways
Mi Item #06628694
MFR #5ERL106K
Price$436.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Steel Shaft Adapter Couplings - Step-Down Type with Keyways
Mi Item #06628694
MFR #5ERL106K

Mfr description
5ERL106K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.73/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Outside Diameter
    2.3750 in
  • Screw Thread Size
    1/4-28 x 3/4

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Oldham Coupling Inserts
  • Series
    Signature
  • Type
    Shaft Adapter Couplings - Step-Down Type with Keyways
  • UPC_NO
    662786018701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)