Motion
STXG10S18CW

SIOUX TOOLS
STXG10S18CW

STXG10S18CW
MI ITEM #06628890
MFR #STXG10S18CW
Price$790.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
STXG10S18CW

STXG10S18CW
MI ITEM #06628890
MFR #STXG10S18CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$790.83/each

Specifications

Dimensions

  • Hose Size
    3/8 in
  • Overall Length
    12.1 in

Details

  • Air Inlet
    1/4 in
  • CFM
    30 cfm
  • Description
    1.0 HP Signature Series Extended Grinder w/Cone Wheel Spindle 18000 RPM
  • Free Speed
    18,000 rpm
  • Horsepower
    1 HP
  • Product Types
    Extended Right Angle Die Grinder
  • Wheel Type
    Collet

Overview

Mfr description
STXG10S18CW EXT DIE GRINDR 18K CONE WHEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought