Motion
UCT207-23-SS

SYSTEM PLAST
UCT207-23-SS

Ball Bearing Wide Slot Take-Up Unit - Side Mount, 1-7/16 in Bore, Polymer Housing, Set Screw Collar, Standard
MI ITEM #06628902
MFR #UCT207-23-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
UCT207-23-SS

Ball Bearing Wide Slot Take-Up Unit - Side Mount, 1-7/16 in Bore, Polymer Housing, Set Screw Collar, Standard
MI ITEM #06628902
MFR #UCT207-23-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCT207-23-SS
  • Reinforced black polyamide housing. 400 series stainless steel setscrew locking bearing insert.

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Bearing Material
    400 Series Stainless Steel
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Duty Type
    Standard
  • Seal Type
    Single Lip Contact Seal
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    30 to 180 °F
  • Overall Length
    4.4688 in
  • Housing Width
    1.1090 in
  • Overall Height
    4.0938 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    0.8590 in
  • Series
    UCT
  • Replacement Bearing
    SS-SB07-23- RG
  • Type Of Bearing
    Ball Bearing
  • Operating Temperature
    -20 to 180 °F
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    2600 rpm
  • Manufacturer Catalog Number
    UCT207-23-SS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405280588
  • Weight
    1.22 lbs
  • Radial Dynamic Load Capacity
    4429 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text