Motion
LFG878TAB-K325GS1

SYSTEM PLAST
LFG878TAB-K325GS1

Sideflexing Plastic Chain - Thermoplastic, Side Flexing, 3.250 in Width, 1.5000 in Pitch
Mi Item #06628907
MFR #LFG878TAB-K325GS1
Price$166.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LFG878TAB-K325GS1

Sideflexing Plastic Chain - Thermoplastic, Side Flexing, 3.250 in Width, 1.5000 in Pitch
Mi Item #06628907
MFR #LFG878TAB-K325GS1

Mfr description
LFG878TAB-K325GS1 GRIPPER CHAIN
  • LFG (gray in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Thermoplastic removable gripper.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.84/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1900 in
  • Guide Clearance Curve
    1.77 in
  • Guide Clearance Straight
    1.81 in
  • Minimum Sideflex Radius
    210 mm
  • Pin Diameter
    0.2800 in
  • Weight
    2.45 lb
  • Weight per Foot
    3.12 lb

Details

  • Base Chain Material
    Thermoplastic
  • CAD Drawing
  • Chain Type
    Gripper
  • Component Style
    Side Flexing
  • Flight Color
    Gray
  • Flight Material
    LFG
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LFG878TAB-K325GS1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166183813
  • Pin Material
    304 stainless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)