Motion
63016
Multipurpose Grease (Purple)
Mi Item #06628925
MFR #63016
Price$675.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease (Purple)
Mi Item #06628925
MFR #63016

Mfr description
63016 MARINE MP GREASE 5-GAL
  • A mixed soap, calcium-lithium grease boosted with polymers that is ideal for a multitude of onboard applications where both economy and performance are important
  • MARINE-MP #2 is a smooth, buttery grease with an operating temperature range of -10F to 325F to provide single grease use for a variety of applications
  • It's water-resistant, tenacious, and has excellent resistance to the effects of salt spray, heat, water, oxidation, and other adverse conditions common to marine usage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$675.04/each

Specifications

Details

  • Base Material
    Calcium - Lithium / Petroleum
  • Container Capacity
    35 lb
  • Features & Benefits
    • A mixed soap, calcium-lithium grease boosted with polymers that is ideal for a multitude of onboard applications where both economy and performance are important •MARINE-MP #2 is a smooth, buttery grease with an operating temperature range of -10F to 325F to provide single grease use for a variety of applications •It's water-resistant, tenacious, and has excellent resistance to the effects of salt spray, heat, water, oxidation, and other adverse conditions common to marine usage •As a result, this product will lower maintenance costs and simplify inventory while providing excellent performance •Ideal for anti-friction and plain bearings.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)