Motion
0408080 TANGO BRIDGETP A URE 100'

FENNER DRIVES
0408080 TANGO BRIDGETP A URE 100'

V-Link Adjustable Belt Tango - A Section, 1/2 in Top Width, 100 ft Length, Purple, White Inserts, Composite Polyester/Polyurethane Material
MI ITEM #06629442
MFR #0408080 TANGO BRIDGETP A URE 100'
Your Price$29.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
0408080 TANGO BRIDGETP A URE 100'

V-Link Adjustable Belt Tango - A Section, 1/2 in Top Width, 100 ft Length, Purple, White Inserts, Composite Polyester/Polyurethane Material
MI ITEM #06629442
MFR #0408080 TANGO BRIDGETP A URE 100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.49/each(List $35.39)

Overview

Mfr description
0408080 TANGO BRIDGETP A URE 100'
  • Simple inventory management – no more belt waste due to bad welds or odd lengths
  • Fast, easy, installation with no welding required – no curing time, just twist and go!
  • Unaffected by extreme temperatures, water, oils, grease and common solvents

Specifications

  • Adjustable Link Type
    PowerTwist®
  • Section
    A
  • Top Width
    1/2 in
  • Belting Length
    100 ft
  • Material
    Composite Polyester/Polyurethane
  • Color
    Purple, White Inserts
  • Standards Met
    RoHS
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Product Type
    V-Link Adjustable Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text