Specifications
Dimensions
- Belting Length25 ft
- Top Width1/2 in
Details
- Adjustable Link TypePowerTwist Move®
- Color"Purple, White Inserts"
- MaterialComposite Polyester/Polyurethane
- Operating Temperature Range-40°F to +450°F
- Product TypeV-Link Adjustable Belts
- SectionA
- Standards MetRoHS
Overview
Mfr description
0499022 TANGO BRDGTOP A PTFE 25'
- Simple inventory management – no more belt waste due to bad welds or odd lengths
- Fast, easy, installation with no welding required – no curing time, just twist and go!
- Unaffected by extreme temperatures, water, oils, grease and common solvents