Motion
0471025
V-Link Adjustable Belt Tango - D Section, 1-1/4 in Top Width, 25 ft Length, Purple, Composite Polyester/Polyurethane Material
Mi Item #06629452
MFR #0471025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Link Adjustable Belt Tango - D Section, 1-1/4 in Top Width, 25 ft Length, Purple, Composite Polyester/Polyurethane Material
Mi Item #06629452
MFR #0471025

Mfr description
0471025 TANGO V-BELT D/32 PURPLE 25'
  • Simple inventory management – no more belt waste due to bad welds or odd lengths
  • Fast, easy, installation with no welding required – no curing time, just twist and go!
  • Unaffected by extreme temperatures, water, oils, grease and common solvents
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belting Length
    25 ft
  • Minimum Pulley Diameter
    3.55 in
  • Top Width
    1-1/4 in

Details

  • Adjustable Link Type
    PowerTwist®
  • Color
    Purple
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    D
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)